Add More Items
View All Quick Selects
Below you can add an image for 'B2213PA ZN (2)' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 Ga Thickness, 2 In Size, 600 LB (Design Load 1);75 LB (Design Load 2, 3) Capacity, 26 LB
Total Availability: In Stock
Check local availability
Book Price
$417.50
Per 100
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 Ga Thickness, 1-1/4 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 15 LB
$323.29
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0966" H X 4" L X 1.25" W, Steel, 600 LBS Load Cap, Pipe Clamp For Thinwall (Emt)
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 16 Ga Thickness, 1/2 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 11 LB
$170.20
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 Ga Thickness, 1 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 13 LB
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$287.76
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 Ga Thickness, 1-1/2 In Size, 600 LB (Design Load 1);75 LB (Design Load 2, 3) Capacity, 23 LB
$288.85
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 Ga Thickness, 3/4 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 12 LB
Available now at Mansfield: In Stock
Mansfield Availability: In Stock
$252.25
Eaton B-Line Series Multi-Grip/Offset Pipe Clamp, 0.0677" H X 3.0310" L X 1.25" W, Steel, 400 LBS Load Cap, Pipe Clamp For Thinwall (Emt)
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0625" H X 2.1560" L X 1.25" W, Steel, 400 LBS Load Cap
Eaton B-Line Series Clevis Fitting, 3.25" H X 7.24" L X 2.12" W, Steel, Electro-Plated, 7/32" Gauge, Fits Channel For B11 or B22a
$4,680.94
Eaton E22 Pushbutton Legend Plate, Standard, Nema 3, 3R, 4, 4X, 12, 13, Aluminum With Plastisol Backing, Black Field, Emerg. Stop, White Lettering
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$12.64
Each
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Yellow Zinc Chromate Finish, SH, 12 Gauge
$3,168.10
Per 100 Feet
Two Hole Closed Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 2-1/2 In Length, 3-1/2 In Width, 1/4 In Thickness, 45 ° Angle, 9/16 In Hole Size, 63 LB
$1,743.23
Two Hole Corner Angle, Zinc Plated, Yellow, 1-5/8 In Length, 2-5/16 In Height, 90 ° Angle, 37 LB
$368.64
Two Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 2-5/16 In Length, 3 In Width, 1/4 In Thickness, 45 ° Angle, 58 LB
$2,748.46
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 2 In Size, 0.34 LB/Ea
$456.64
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 2-3/8" O.D. Size, 5/16"-18 Hardware Size, Steel, Electro-Plated Zinc Finish
$440.79
Hub Connector, 2 In Trade Size, Straight, Insulated, NPT Connection, 2 In Hub Size, 1-15/16 In Height, 3-1/4 In Diameter, 1.02 LB/100
$3,272.22
Eaton B-Line Series Right Angle Clamp, 3.25" H X 2" L X 3.6875" W, 600 LBS Load Cap
$53.90
Connector, Adjustable Endstop, MC Feeder Cable, Two Screw, Steel, 2 Inch
$3,302.00
20
Popularity
Default